Please login to your online account to display your discounted pricing

S-Curve™ Three Compartment Glove Dispenser

Three compartments with or without front access holes

$341.33 - $341.33

Specifications

Material Acrylic
Color Clear
Mounting Wall mounted or free standing
Includes Heavy duty mounting bracket
Width (English) 16 in.
View More Specs
Includes:  Bracket for wall mounting
Products
Catalog Number Mfr. No. Style Price Quantity    

19-160-197

 
s-curve™
GD305
Sloping single lid, no front access Each for $341.33
Description & Specifications

Specifications

Material Acrylic
Color Clear
Mounting Wall mounted or free standing
Includes Heavy duty mounting bracket
Width (English) 16 in.
Width (Metric) 40.6cm
Height (English) 12 in.
Height (Metric) 30.48cm
Depth (English) 12 in.
Depth (Metric) 30.48cm
Thickness (English) 0.25 in.
Product Type Glove Dispenser

Available with either a single sloping lid or flat individual lids and with or without front access.

  • Holds many items including gloves,bouffants, beard covers, and ear plugs
  • Sloped lid to maintain HEPA airflow or individual lids to reduce cross contamination
  • Full-length hinges for durabilit
  • Mounts to wall or free-standing
  • Flame polished edges for a smooth finish
  • Made of 0.25 in. thick (0.3cm) clear Acrylic material

Measure 12D x 16W x 12 in. H (30.5 x 40.6 x 30.5cm)