missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

S-Curve™ Exam Glove Box Dispenser

$143.95 - $479.87

Specifications

Color Clear
Depth (English) 4 in.
Depth (Metric) 10.16cm
Height (English) 11 in.
Height (Metric) 27.94cm
View More Specs

Products 4
Catalog Number Mfr. No. Product Type Holds Width (English) Width (Metric) Price Quantity  
Catalog Number Mfr. No. Product Type Holds Width (English) Width (Metric) Price Quantity  
19-162-404 View Documents S-Curve™
EBD1UP
Glove Dispenser 1 Vertical box 13.3 in. 27.9cm Case of 10 Each for $239.94
 
19-162-405 View Documents S-Curve™
EBD2UP
Glove Box Dispenser 2 Vertical box 16.5 in. 22.86cm Case of 5 Each for $479.87
 
19-162-406 View Documents S-Curve™
EBD3UP
Glove Dispenser 3 Vertical box 12 in. 25.4cm Each for $143.95
 
19-999-425 View Documents S-Curve™
EBD4UP
Glove Box Dispenser 4 glove boxes, vertically 5.5 in. 21.5cm Each for $201.58
 
Specifications

Specifications

Clear
10.16cm
27.94cm
Acrylic
4 in.
11 in.
Mounts to wall with screws and wall anchors
0.125 in.