missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
S-Curve™ Face Mask Dispenser with Hinged Lid
Smooth finish dispenser holds earloop face masks and can be freestanding or wall-mounted for convenience purposes.
$180.95 - $180.95
Specifications
Product Type | Face Mask Dispenser |
---|---|
Color | Clear |
Length (English) | 5.5 in. |
Length (Metric) | 14 cm |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
19-034-267
|
S-Curve™
FMD007 |
Acrylic |
Each for $180.95
|
|
|||||
Description
- Face mask dispenser may be mounted to the wall or used as a freestanding unit
- Made of clear 1/4 in. (0.6 cm) thick acrylic with a fully hinged top lid
- All edges are flame-treated to ensure smoothness and eliminate the risk of snagging
- Measures 5 1/2 in.L X 9 in.W X 7 1/2 in.H
Specifications
Face Mask Dispenser | |
Clear | |
5.5 in. | |
14 cm |