missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
S-Curve™ EBD-XUP Series Exam Glove Box Dispenser
Dispensers are constructed of 1/8 in. clear PETG and feature individual compartments to keep multiple glove boxes neat and organized.
Supplier: S-Curve™ EBD4UP
Description
- Constructed of 1/8 in. clear PETG material
- Keyholes on the back for wall mounting with included hardware
- Dispensers can be mounted horizontally or vertically
- Each individual compartment measures 3.75 x 5.5 x 10 in.
- Flame polished edges for a smooth finish
Specifications
Glove Box Holder | |
4 x 22.6 x 10 in. | |
PETG | |
4 | |
Mounting hardware |
Clear | |
Exam Glove Boxes | |
Keyhole Slots | |
4 Boxes | |
0.125 in. |