missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

S-Curve™ BD-600 Bouffant Dispensers

Ideal dispenser for bulk bouffants, hairnets and beard covers

Manufacturer:  S-Curve™ BD600

 View more versions of this product

Catalog No. 29-633-816



Description

Description

  • Flame polished edges protect contents from pulls or snags
  • Dispenser holds large number of cleanroom bouffant caps
  • Large (12.7cm (5 in.)) front opening provides easy access
  • Freestanding or wall mountable
  • 1/8 in. (3.2mm) thick clear material
  • D × W × H: 8 × 12 × 12 in. (20.3 × 30.5 × 30.5cm)

Specifications

Specifications

Clear
20.3cm
30.5cm
Acrylic
1
6.25 in.
Bouffant Dispenser
8 in.
Designed for cleanroom bouffant
Hinged lid with large round opening
Wall/free standing
Flame treated
26.67cm
SDS
Documents