Please login to your online account to display your discounted pricing

S-Curve™ Acrylic Glove Dispensers


Wall-mountable, clear acrylic

Manufacturer: s-curve™  EBD3000

 View more versions of this product

Catalog No. 11-127-47C

  • / Case
 

Description & Specifications

Specifications

Material Acrylic
Depth (Metric) 8.89cm
Includes Screws and wall anchors
Height (English) 15 in.
Height (Metric) 38.1cm
Width (English) 6.5 in.
Width (Metric) 11.4cm
Color Clear
Depth (English) 3.5 in.
For Use With (Application) For ambidextrous exam gloves
Holds 3 Box of gloves
Product Type Glove Dispenser