Please login to your online account to display your discounted pricing

S-Curve™ Acrylic Glove Dispensers


Wall-mountable, clear acrylic

Manufacturer: s-curve™  EBD2000

 View more versions of this product

Catalog No. 11-127-47B

  • / Each
  • / Case of 5 Each
 

Description & Specifications

Specifications

Holds 2 Box of gloves
Depth (English) 3.5 in.
For Use With (Application) For ambidextrous exam gloves
Material Acrylic
Depth (Metric) 8.89cm
Width (Metric) 2.54cm
Height (Metric) 27.94cm
Includes Screws and wall anchors
Product Type Glove Dispenser
Color Clear
Height (English) 11 in.
Width (English) 11 in.