missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
S-Curve™ EBD Series Exam Glove Box Holder
Dispensers are constructed of 1/8 in. clear PETG, with one large compartment to keep multiple boxes of exam gloves neat and organized.
Supplier: S-Curve™ EBD1000
Description
- Constructed of 1/8 in. clear PETG material
- Keyholes on the back for wall mounting with included hardware
- Fits boxes with a maximum size of 10 x 3.5 in.
- Flame polished edges for a smooth finish
Specifications
Glove Box Holder | |
3.5 x 10 x 5 in. | |
PETG | |
1 | |
1 Box | |
0.125 in. |
Clear | |
Exam Glove Boxes | |
Keyhole Slots | |
Top Loading | |
Mounting hardware |