missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

S-Curve™ 4 Compartment Dispensers with Open Tray for Access

$608.28 - $608.28

Specifications

Depth (English) 12 in.
Depth (Metric) 30.5cm
Product Type Dispenser
For Use With (Application) Designed to hold gloves
Height (Metric) 45.7cm
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-160-215
View Documents
S-Curve™
MCD40A
Amber Each for $608.28
 
19-160-216
View Documents
S-Curve™
MCD40G
Gray Each for $608.28
 
Specifications

Specifications

12 in.
Dispenser
45.7cm
Acrylic
30.5cm
Designed to hold gloves
Heavy duty mounting bracket, front access tray
Wall/free standing