missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
S-Curve™ 3 Compartment Dispensers with Open Tray for Access
$650.90 - $650.90
Specifications
Depth (English) | 12 in. |
---|---|
Depth (Metric) | 30.5cm |
Product Type | Dispenser |
For Use With (Application) | Designed to hold gloves |
Height (Metric) | 45.7cm |
Catalog Number | Mfr. No. | Color | Width (English) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Width (Metric) | Price | Quantity | |||
19-160-214
|
S-Curve™
MCD30G |
Gray | 10.5 in. | 53.9cm |
Each for $650.90
|
|
Specifications
12 in. | |
Dispenser | |
45.7cm | |
Acrylic |
30.5cm | |
Designed to hold gloves | |
Heavy duty mounting bracket, front access tray | |
Wall/free standing |