missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
S-Curve™ 2 Compartment Dispensers with Open Tray for Access
Designed to hold gloves and dispense them with an easy access front tray
$458.52 - $460.35
Specifications
Product Type | Dispenser |
---|---|
Material | Acrylic |
Mounting | Wall/free standing |
No. of compartments | 2 |
Includes | Heavy duty mounting bracket, front access tray |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-160-211
|
S-Curve™
MCD20A |
Amber |
Each for $458.52
|
|
19-160-212
|
S-Curve™
MCD20G |
Gray |
Each for $460.35
|
|
Description
- Available in Amber (19-160-211) and Gray (19-160-212)
- 2 individual compartments
- Mounts to wall or free standing
- 0.25 in. acrylic construction
- Flame treated edges for a smooth finish
- Heavy duty mounting bracket included
Specifications
Dispenser | |
Wall/free standing | |
Heavy duty mounting bracket, front access tray | |
30.5cm | |
26.7cm |
Acrylic | |
2 | |
12 in. | |
10.5 in. |