Please login to your online account to display your discounted pricing

Alfa Aesar™ Ruthenium, 5% Palladium, 0.25% on activated carbon paste, Type 611

Chemical Identifiers

Chemical Name or Material Ruthenium, 5% Palladium
Name Note 0.25% on activated carbon paste, Type 611
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

AAH3730006

 
alfa aesar™
H3730006
5g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AAH3730014

 
alfa aesar™
H3730014
25g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AAH3730022

 
alfa aesar™
H3730022
100g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Chemical Name or Material Ruthenium, 5% Palladium
TSCA TSCA
Odor Odorless
Name Note 0.25% on activated carbon paste, Type 611
Physical Form Powder
Color Dark gray
Quantity 5g