missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Square Space-Saving Containers

Store up to 25% more than conventional round containers in the same space

Manufacturer:  Rubbermaid™ RCP630800CLR

 View more versions of this product

Catalog No. 03-484-23



 

Specifications Description & Specifications

Specifications

2 gal.
4.44° to 93.33°C
Clear
Yes
8.75 in.
22.2cm
Polycarbonate
Each
Space Saving Container
21.1cm
22.2cm
Smooth interior
7.6L
Designed to store up to 25% more on a shelf than round containers in the same space
8.75 x 8.31 x 8.74 in. (22.2 x 21.1 x 22.2cm)
NSF
8.31 in.
40° to 200°F
Pocket
2 gal., 7.6L
8.74 in.
Accessories