missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Square Space-Saving Containers

Store up to 25% more than conventional round containers in the same space

Manufacturer:  Rubbermaid™ 630600CLR

 View more versions of this product

Catalog No. 03-484-22




Description

Description

  • FDA-compliant clear polycarbonate construction resists breakage
  • Marked with precise graduations—English in red, metric in blue
  • Smooth surfaces for easy cleaning: commercial dishwasher safe
  • Textured bottom protects container from abrasion and reduces sliding on slippery surfaces
  • Pocket-style handles, for easy lifting, have holes that allow complete draining when inverted in washer
  • Nest for compact storage
  • Suitable for use in temperatures ranging from -40° to 212°F (-40° to 100°C)

Order Info

Lids sold separately.

Certifications

Certified to NSF Standard 2.

Specifications

Specifications

1.5 gal.
NSF
Smooth interior finish; Handle type: Pocket
Designed to store up to 25% more on a shelf than round containers in the same space
8.75 in.
Each
40° to 200°F
8.31 in.
22.2cm
21.1cm
5.7L
Clear
8.75 x 8.31 x 6.88 in. (22.2 x 21.1 x 17.5cm)
6.88 in.
Space Saving Container
Graduated
4.44° to 93.33°C
17.5cm
Polycarbonate
Documents
Accessories