missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Square Space-Saving Containers

Store up to 25% more than conventional round containers in the same space

Manufacturer:  Rubbermaid™ 630200CLR

 View more versions of this product

Catalog No. 03-484-20



 

Specifications Description & Specifications

Specifications

0.5 gal.
NSF
8.75 x 8.31 x 2.67 in. (22.2 x 21.1 x 6.8cm)
Designed to store up to 25% more on a shelf than round containers in the same space
Pocket
4.44° to 93.33°C
2.67 in.
8.75 in.
Polycarbonate
Each
21.1cm
1.9L
Clear
Smooth interior
Yes
40° to 200°F
0.5 gal., 1.9L
6.8cm
22.2cm
Space Saving Container
8.31 in.
Accessories