Please login to your online account to display your discounted pricing

Rubbermaid™ Slim Jim™ Wastebasket

Ideal for tight spots

$154.28 - $154.28

Specifications

Capacity 23 gal., 87.06L
Product Type Container
For Use With (Application) Ideal for tight spots
Shape Rectangular
Dimensions (L x W x H) 20 x 11 x 30 in. (50.8 x 27.9 x 76.2cm)
View More Specs
Products
Catalog Number Mfr. No. Color Material Price Quantity    

15-353-17

 
rubbermaid™
FG354000BEIG
Beige LDPE Each for $154.28
Description & Specifications

Specifications

Capacity 23 gal., 87.06L
Product Type Container
For Use With (Application) Ideal for tight spots
Shape Rectangular
Dimensions (L x W x H) 20 x 11 x 30 in. (50.8 x 27.9 x 76.2cm)
Length (English) 20 in.
Length (Metric) 50.8cm
Width (English) 11 in.
Width (Metric) 27.9cm
Height (English) 30 in.
Height (Metric) 76.2cm

  • Large 23 gal. (87L) capacity rectangular container made of chemical-resistant polyethylene
  • Durable, easy-to-clean construction
  • Optional swing-top lid offers more hygienic hands-free disposal