Please login to your online account to display your discounted pricing

Rubbermaid™ Polyethylene BRUTE™ Buckets


With wide pour spout

Manufacturer: rubbermaid™  296300RED

 View more versions of this product

Catalog No. 03-687-11

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 2.99 gal., 13.2L
Color Gray
Diameter (English) Outer 10.5 in.
Diameter (Metric) Outer 26.7cm
Graduated Yes
Handle Material Zinc Plated Wire
Height (English) 10.25 in.
Height (Metric) 26cm
Includes Zinc-plated wire bail with grip
Material HDPE
Product Type Bucket
Capacity (English) 2.99 gal.
Capacity (Metric) 13.2L