missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ Heavy-Duty Utility Cart
A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.
Manufacturer: Rubbermaid™ 452088BEIG
Description
A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.
- Load capacity: 500 lb. (227kg)
- Sturdy structural foam construction resists alkalis, solvents and dilute acids
- Low maintenance—won't chip, flake, or dent Molded-in cup holder and compartments for small parts and tools
- Two deeply recessed seamless shelves help contain accidental spills and keep shelf contents in place
- Rounded external edges prevent damage to walls and furniture; rounded inside corners won't trap residue—making cleaning easier
- Comfortable molded handle for firm grip
- Two fixed and two swivel nonmarking, 5 in. dia. (12.7cm) casters
Order Info
Shipped unassembled. Assemble in minutes using screwdriver and pliers. Optional middle shelf available separately. Contact your Fisher Scientific Customer Service Representative for details.
Specifications
33.25 in. | |
500 lb. | |
Polypropylene | |
84.5cm | |
114.9cm | |
45.25 x 24.88 x 33.25 in. (114.9 x 63.19 x 84.5cm) | |
Transporting materials, supplies and heavy loads in almost any environment | |
Medium |
24.88 in. | |
227 kg. | |
Beige | |
45.25 in. | |
63.19cm | |
2 | |
Ergonomically push handle, molded-in customizable fittings, 2 lipped shelf, rounded corners, 4 in. large nonmarking swivel casters, molded-in storage compartments, holsters, hooks and notches |