missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ Heavy-Duty Utility Cart
A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.
Manufacturer: Rubbermaid™ 450088BEIG
Description
A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.
- Load capacity: 500 lb. (227kg)
- Sturdy structural foam construction resists alkalis, solvents and dilute acids
- Low maintenance—won't chip, flake, or dent Molded-in cup holder and compartments for small parts and tools
- Two deeply recessed seamless shelves help contain accidental spills and keep shelf contents in place
- Rounded external edges prevent damage to walls and furniture; rounded inside corners won't trap residue—making cleaning easier
- Comfortable molded handle for firm grip
- Two fixed and two swivel nonmarking, 5 in. dia. (12.7cm) casters
Order Info
Shipped unassembled. Assemble in minutes using screwdriver and pliers. Optional middle shelf available separately. Contact your Fisher Scientific Customer Service Representative for details.
Specifications
33.25 in. | |
500 lb. | |
PP (Polypropylene) | |
84.5cm | |
99.1cm | |
39 x 17.88 x 33.25 in. (99.1 x 45.4 x 84.5cm) | |
Transporting materials, supplies and heavy loads in almost any environment | |
Small |
17.88 in. | |
227kg | |
Beige | |
39 in. | |
45.4cm | |
2 | |
Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking 2 fixed and 2 swivel casters, molded-in storage compartments, holsters, hooks and notches |