missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ Flat-Shelf Utility Cart
Made from durable, structural foam to eliminate denting, rusting, and bending, the Rubbermaid Flat-Shelf Utility Cart makes a great addition to any workplace.
Manufacturer: Rubbermaid™ RCP-4505-00-BEIG
Description
- Load capacity: 250 lb. (113kg) per shelf
- All-plastic construction and 5 in. dia. (12.7cm) casters provide quiet operation and easy maintenance
- Easy to maneuver with quiet, mark-resistant casters
- Rounded corners prevent damage to walls and doorways
- Handle bin holds tools and other items
- Top-shelf “moat” keeps parts and accessories in place
- Mounting bracket serves as cord wrap and is ideal for holding soft wastebaskets
Order Info
Color, beige. Also available in black; contact your Customer Service Representative for ordering information.
Specifications
33 in. | |
500 lb. | |
PP (Polypropylene) | |
113.4kg | |
84.6cm | |
96.16cm | |
37.86 x 19.2 x 33 in. (96.16 x 48.7 x 84.6cm) | |
Designed for transport of oversized, bulky items | |
Small |
19.2 in. | |
226.8kg | |
250 lb. | |
Beige | |
37.86 in. | |
48.7cm | |
2 | |
Ergonomically push handle, molded-in customizable fittings, 2 flat shelf, rounded corners, large nonmarking casters, molded-in storage compartments, holsters, hooks and notches |