missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Flat Shelf Carts

Designed for transport of oversized, bulky items

Manufacturer:  Rubbermaid™ 4525BEIGE

 View more versions of this product

Catalog No. S51127



Description

Description

  • Load capacity: 500 lb. (227kg)
  • Sturdy structural foam construction won't rust, dent, chip or peel
  • Rounded corners protect walls and furniture
  • Lightweight and maneuverable
  • Large, nonmarking casters

Order Info

Small cart L x W x H: 16 x 38 x 33 in. . Large cart L x W x H: 45.25 x 24.88 x 33.25 in. . Optional middle shelf available for both sizes.

Specifications

Specifications

250 lb.
Beige
43.9.x 25.9 x 33.3 in. (114.4 x 65.7 x 84.6cm)
Polypropylene
84.6cm
43.9 in.
250 lb.
PP (Polypropylene)
Utility cart
Medium
65.7cm
113.4kg
Flat shelf
Designed for transport of oversized, bulky items
33.3 in.
4 in. large nonmarking swivel casters
111.4cm
113.4kg
2
Polypropylene
25.9 in.
SDS
Documents