Please login to your online account to display your discounted pricing

Rubbermaid™ Flat Shelf Carts


Designed for transport of oversized, bulky items

Manufacturer: rubbermaid™  4505BEIGE

 View more versions of this product

Catalog No. S51126

  • / Each
 

Description & Specifications

Specifications

Capacity 250 lb., 113.4kg
Handle Material Polypropylene
Design Flat shelf
Color Beige
Capacity (English) 250 lb.
For Use With (Application) Designed for transport of oversized, bulky items
Height (English) 38.1 in.
Height (Metric) 96.8cm
No. of Shelves 2
Shelf Material Polypropylene
Includes 4 in. large nonmarking swivel casters
Width (English) 17.2 in.
Load Bearing Capacity (Metric) 113.4kg
Capacity (Metric) 113.4kg
Length (English) 38.5 in.
Dimensions (L x W x H) 38.5L x 17.2W x 38.1 in. H (97.8 x 43.8 x 96.8cm)
Length (Metric) 97.8cm
Width (Metric) 43.8cm
Size Small
Load Bearing Capacity (English) 250 lb.
Material Polypropylene
Product Type Utility cart