Please login to your online account to display your discounted pricing

Rubbermaid™ Audio-Visual Carts


User-friendly handle and four swivel casters ensure easy maneuverability.

Manufacturer: rubbermaid™  9T29

 View more versions of this product

Catalog No. S90438B

  • / Each
 

Description & Specifications

Specifications

Color Black
Height (English) 32.12 in.
No. of Shelves 3
Display Type Color Graphic Display
Length (English) 32.5 in.
Length (Metric) 82.6cm
Width (English) 18.62 in.
Product Type Audio visual cart w/cabinet
Width (Metric) 47.29cm
Certifications/Compliance UL, CSA
Capacity 150 lb., 68kg
Capacity (English) 150 lb.
Capacity (Metric) 68kg
Height (Metric) 81.58cm
Dimensions (L x W x H) 32.5 x 18.62 x 32.12 in. (82.6 x 47.29 x 81.58cm)
Includes Cabinet, power strip with 10 ft. cord, adjustable strap, cabinet lock with key, 4 in. Non-marking swivel (2 locking) casters
Material Plastic, Metal