Please login to your online account to display your discounted pricing

Rubber Stoppers for 800mL Kjeldahl Flasks

Light tan rubber stoppers

$70.06 - $74.48

Specifications

Diameter (English) Bottom 1.1 in.
Diameter (English)Top 1.53 in.
Diameter (Metric) Bottom 2.8cm
Diameter (Metric)Top 3.9cm
Color Light Tan
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

14-149-1A

 
the plasticoid company
800M180
Solid Stopper Pack of 12 Each for $70.06
Case of 5 Pack for $350.30

14-149-1B

 
the plasticoid company
800M181
One Hole Stopper Pack of 13 Each for $74.48
Case of 5 Pack for $372.40
Description & Specifications

Specifications

Diameter (English) Bottom 1.1 in.
Diameter (English)Top 1.53 in.
Diameter (Metric) Bottom 2.8cm
Diameter (Metric)Top 3.9cm
Color Light Tan
Material Rubber
For Use With (Application) Food grade applications such as homebrew beer and wine making used with carboys
For Use With (Equipment) Kjeldahl flask
Height (English) 1.37 in.
Height (Metric) 3.5cm

  • Choice of styles: solid or with one hole of proper size for 800mL Pyrex™ Kjeldahl flasks
  • One-hole style can be enlarge or the solid stopper bored to take larger sizes
  • Top diameter: 39mm; bottom diameter: 28mm; height: 35mm; one-hole bore diameter: 8mm

†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).