Learn More
Thermo Scientific™ RT2 Digital Hotplate
Increase your confidence in safety and accuracy with our low-profile digital display hotplate.
$1,108.68 - $1,108.68
Specifications
Body Material | Cast Aluminum |
---|---|
Certifications/Compliance | cCSAus, CE |
Controller Type | PID |
Height (English) | 3.94 in. |
Height (Metric) | 100 mm |
Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity | |||||
9069110
|
Thermo Scientific™
88880001 |
230 V, 50/60 Hz |
Each for $1,108.68
|
|
Description
Increase your confidence in safety and accuracy with the sleek, low-profile Thermo Scientific ™ RT2 Digital Hotplate, which offers precise digital control with 0.1°C resolution and maximum temperature of 350°C. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.
- Microprocessor PID control
- Digital LED (0.1C resolution) display
- View current and set temperature simultaneously
- Temperature Range: Max. 350°C / 662°F
- Heating rate can be set from 0 to 100% at 1% interval
- Choose to view temperature in either Celsius (°C) or Fahrenheit (°F)
- Set timer to start immediately, count down or start when top plate reaches desired set point
- Lock keypad for added security
- Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
- Hot top warning indicator remains illuminated when shut off and still plugged in until top plate reaches ambient
- Automatic over-temperature shut off
- Detachable power cord
- Optional transparent shield protects user from splashes
- Top Plate Dimensions: 140mm / 5.5in diameter
- Top Plate Material: ceramic coated aluminum
- Display: LED digital (0.1C resolution)
- Maximum Load: 25kg / 55.1lbs
- Heating bath (Cat. No. 88880141])
- Transparent safety shield (Cat. No. 88880142)
- Support Rod (Cat. No. 88880143)
- C-5, Clamp Holder (Cat. No. 88880148)
- 3 Prong Clamp (Cat. No. 88880149)
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Cast Aluminum | |
PID | |
100 mm | |
290 mm | |
5.5 in. dia. | |
600 w | |
161 mm |
cCSAus, CE | |
3.94 in. | |
11.42 in. | |
50°C to 350°C | |
Aluminum, Ceramic | |
6.34 in. | |
LED Digital |