missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ RT2 Hotplates, Basic Model

Increase your confidence in safety and accuracy with our low-profile digital display hotplate.

Supplier:  Thermo Scientific™ 88880001

Catalog No. 9069110



Description

Description

Increase your confidence in safety and accuracy with the Thermo Scientific™ RT2 Hotplate, which offers a low-profile and digital display. It is equipped with hot top warning and built-in temperature shut-off to provide accurate heating of samples and safety to the laboratory.

In addition to a hot top warning indicator, an overheat prevention circuit turns off the heater if the top plate temperature reaches 450°C.
  • Digital control
  • Microprocessor PID temperature control
  • Three user-selectable temperature control modes:
    • Optimal Mode
    • Fast Mode
    • Slow Mode
  • Two-user selective timer to display actual and set value simultaneously
  • Nonslip heating bath (optional)
  • Transparent safety shield (optional)
Specifications

Specifications

Various Styles
11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
Hot Plate
cCSAus, CE
Round
Aluminum, Ceramic
PID
50°C to 350°C
11.42 in.
100 mm
161 mm
230 V, 50/60 Hz
LED Digital
25 kg
2 Years
230 V
Cast Aluminum
122°F to 662°F
5.5 in. dia.
3.94 in.
6.34 in.
290 mm
600 w
50/60 Hz
SDS
Documents

Documents

Accessories
Promotions

Promotions