Please login to your online account to display your discounted pricing

Thermo Scientific™ RT Elite Stirring Hotplate Kits

Monitor the temperature of your sample, bath or heating block while heating with RT Elite Stirring Hotplate Kits, which offer simple operation and integrated safety controls.

$2,689.81 - $2,689.81

Specifications

Surface Area (Metric) Heating 4° to 350°C
Includes Kits include RT Elite Stirring Hotplate, external display, cool touch heating block holder and 1 each of segments 4, 8, 16, 20 and 40mL
View More Specs
Products
Catalog Number Mfr. No. Top Plate Material Voltage Price Quantity    

10-473-024

 
thermo scientific™
TF40000075
Aluminum 120V Each for $2,689.81
Description & Specifications

Specifications

Surface Area (Metric) Heating 4° to 350°C
Includes Kits include RT Elite Stirring Hotplate, external display, cool touch heating block holder and 1 each of segments 4, 8, 16, 20 and 40mL

Monitor the temperature of your sample, bath, or heating block while heating with Thermo Scientific™ RT Elite Stirring Hotplate Kits, which offer simple operation and integrated safety controls.

Dependable Performance

  • Built-in temperature controller and external probe
  • Easy accurate temperature control
  • Monitor the temperature of your sample, bath, or heating block
  • Braking feature prevents decoupling and brings stir bar to immediate stop for quick vessel removal
  • Thermo Scientific™ StirTrac™ system provides strong magnetic coupling
  • Excellent low-speed stirring
  • Consistent speed control
  • Convenient built-in timer
  • Microprocessor feedback control provides constant speed despite changes in viscosity
  • Super fast heating blocks save time by reaching 225°C in 15 minutes

Outstanding Safety

  • Overtemperature control prevents runaway temperatures with user-defined setpoint
  • HOT TOP Warning System signals when hotplate surface exceeds 50°C prevents accidental burns
  • Excellent stability with low-profile, aluminum base with six nonskid feet
  • Innovative Cool Touch Block holder for safe and efficient removal of heating blocks
  • Robust design protects internal components from spill

Modular, FlexibleYour Choice

  • Choose from a variety of probe types and sizes
  • New RT Elite remote display with updated design—adjustable display can be used with or without a probe
  • RT models available as hotplate or stirrer only or hotplate stirrers

Ordering Information:

100V, 230V and 240V models not available in North America.

Includes:

  • RT Elite Stirring Hotplate
  • External display
  • Cool touch heating block holder
  • 1 each of segments 4, 8, 16, 20 and 40mL