missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-300 Rotary Evaporator with Controller and V-300 Pump PROMO

The R-300 meets the highest expectations in convenience and versatility. Included is the V-300 vacuum pump, providing quiet vacuum over the course of your evaporation.

Specifications

Speed 10 - 280 rpm
Taper 24/40
Max. Temperature (Metric) 220°C
Heating Capacity (Metric) 1100 W
Certifications CE/CSA
View More Specs

Products 7
Catalog Number Mfr. No. Condenser Type Capacity Controller Type Includes Price Quantity  
Catalog Number Mfr. No. Condenser Type Capacity Controller Type Includes Price Quantity  
05-001-070PMO View Documents BUCHI
11SR300252CS02PMO
Cold Trap 5L I-300 Interface V-300 Vacuum Pump, Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05001022PMO View Documents BUCHI
11SR300152CS02PMO
Cold Trap 5L I-300 Interface V-300 Vacuum Pump, Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-001-074PMO View Documents BUCHI
11SR300252VP12PMO
Vertical 5L I-300 Pro Interface V-300 Vacuum Pump, F-305 Chiller, Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-001-073PMO View Documents BUCHI
11SR300252VP02PMO
Vertical 5L I-300 Pro Interface V-300 Vacuum Pump, Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-001-067PMO View Documents BUCHI
11SR300252CP02PMO
Cold Trap 5L I-300 Pro Interface V-300 Vacuum Pump, Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-001-077PMO View Documents BUCHI
11SR300252VS12PMO
Vertical 5L I-300 Interface V-300 Vacuum Pump, F-305 Chiller, Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05001028PMO View Documents BUCHI
11SR300152VS02PMO
Vertical 5L I-300 Interface V-300 Vacuum Pump, Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

The R-300 Rotavapor™ has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature; and pressure control. The I-300 interface also controls the V-300 vacuum pump and chiller (if applicable), providing reliable performance throughout the evaporation. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.

  • Intuitive user interaction
  • Precise operation control
  • 5L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Additional glass assemblies and configurations
Specifications

Specifications

10 - 280 rpm
220°C
CE/CSA
50/60 Hz
607 x 429 x 947 mm
24/40
1100 W
100-120 V
1600 W