missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-300 Rotary Evaporator with Controller and V-300 Pump

The R-300 meets the highest expectations in convenience and versatility. Included is the V-300 vacuum pump, providing quiet vacuum over the course of your evaporation. The I-300 interface controls the pump and chiller while providing a central location to

Manufacturer:  BUCHI™ 11SR300252VP12PM

 View more versions of this product

Catalog No. 05-001-074PM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The R-300 Rotavapor™ has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature; and pressure control. The I-300 interface also controls the V-300 vacuum pump and chiller (if applicable), providing reliable performance throughout the evaporation. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.

  • Intuitive user interaction
  • Precise operation control
  • 5L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Additional glass assemblies and configurations
Specifications

Specifications

CE/CSA
50/60 Hz
100-120 V
24/40
10 - 280 rpm
V-300 Vacuum Pump, F-305 Chiller, Electronic Lift
Diaphragm
100-120 V
I-300 Pro
I-300 Pro Interface
5L
5 mbar
V-300
R-300/V-300/F-305
Rotary Evaporator System
220°C
1600 W
Vertical
607 x 429 x 947 mm
1100 W
Documents
Promotions

Promotions

  • Buchi Corporation
    Get 25% off select BUCHI™ Rotavapor™, Lyovapor™ and Melting Point Equipment.

    01/31/19