missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-300 Rotary Evaporator with Controller PROMO

The R-300 meets the highest expectations in convenience and versatility. The I-300 interface provides a central location to regulate each evaporation parameter.

Specifications

Speed 10 - 280 rpm
Taper 24/40
Max. Temperature (Metric) 220°C
Heating Capacity (Metric) 1100 W
Certifications CE/CSA
View More Specs

Products 16
Catalog Number Mfr. No. Condenser Type Capacity Controller Type Includes Price Quantity  
Catalog Number Mfr. No. Condenser Type Capacity Controller Type Includes Price Quantity  
05-000-463PMO View Documents BUCHI
11R300152C122PMO
Cold Trap 5L I-300 Interface Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-465PMO View Documents BUCHI
11R300152C142PMO
Cold Trap 5L I-300 Interface Valve Unit (for non-buchi vacuum source), Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-494PMO View Documents BUCHI
11R300152V132PMO
Vertical 5L I-300 Pro Interface Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-495PMO View Documents BUCHI
11R300152V142PMO
Vertical 5L I-300 Interface Valve Unit (for non-buchi vacuum source), Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-952PMO View Documents BUCHI
11R300252C152PMO
Cold Trap 5L I-300 Pro Interface Valve Unit (for non-buchi vacuum source), Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-979PMO View Documents BUCHI
11R300252V122PMO
Vertical 5L I-300 Interface Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-464PMO View Documents BUCHI
11R300152C132PMO
Cold Trap 5L I-300 Pro Interface Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-496PMO View Documents BUCHI
11R300152V152PMO
Vertical 5L I-300 Pro Interface Valve Unit (for non-buchi vacuum source), Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-949PMO View Documents BUCHI
11R300252C122PMO
Cold Trap 5L I-300 Interface Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-981PMO View Documents BUCHI
11R300252V142PMO
Vertical 5L I-300 Interface Valve Unit (for non-buchi vacuum source), Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-493PMO View Documents BUCHI
11R300152V122PMO
Vertical 5L I-300 Interface Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-950PMO View Documents BUCHI
11R300252C132PMO
Cold Trap 5L I-300 Pro Interface Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-982PMO View Documents BUCHI
11R300252V152PMO
Vertical 5L I-300 Pro Interface Valve Unit (for non-buchi vacuum source), Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-980PMO View Documents BUCHI
11R300252V132PMO
Vertical 5L I-300 Pro Interface Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-466PMO View Documents BUCHI
11R300152C152PMO
Cold Trap 5L I-300 Pro Interface Valve Unit (for non-buchi vacuum source), Manual Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-000-951PMO View Documents BUCHI
11R300252C142PMO
Cold Trap 5L I-300 Interface Valve Unit (for non-buchi vacuum source), Electronic Lift N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

The R-300 Rotavapor™ has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.

The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature; and pressure control. Push notifications on mobile devices allows connected users to view the status of multiple R-300s.

  • Intuitive user interaction
  • Precise operation control
  • 1L or 5L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Valve unit available for non-BUCHI vacuum source
  • Additional glass assemblies and configurations
Specifications

Specifications

10 - 280 rpm
220°C
CE/CSA
50/60 Hz
607 x 429 x 947 mm
24/40
1100 W
100-120 V
1600 W