missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-300 Rotary Evaporator with Controller

The R-300 meets the highest expectations in convenience and versatility. The I-300 interface provides a central location to regulate each evaporation parameter.

Manufacturer:  BUCHI™ 11R300252C152PM

 View more versions of this product

Catalog No. 05-000-952PM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The R-300 Rotavapor™ has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.

The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature; and pressure control. Push notifications on mobile devices allows connected users to view the status of multiple R-300s.

  • Intuitive user interaction
  • Precise operation control
  • 1L or 5L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Valve unit available for non-BUCHI vacuum source
  • Additional glass assemblies and configurations
Specifications

Specifications

CE/CSA
50/60 Hz
24/40
10 - 280 rpm
Valve Unit (for non-buchi vacuum source), Electronic Lift
1600 W
Cold Trap
I-300 Pro Interface
5L
100-120 V
R-300
Rotary Evaporator
220°C
100-120 V
607 x 429 x 947 mm
1100 W
Documents
Promotions

Promotions

  • Buchi Corporation
    Get 25% off select BUCHI™ Rotavapor™, Lyovapor™ and Melting Point Equipment.

    01/31/19