missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

RKI™ Eagle™ Portable Sample-Drawing Gas Monitor

$2,897.50 - $2,897.50

Specifications

Alarm Types 2 alarms per channel plus TWA and STEL alarm
Certifications/Compliance CSA, UL , EPA
Accuracy ±5% of full scale
Dimensions (L x W x H) 10.5 x 5.9 x 7 in. (26.67 x 14.98 x 17.78cm)
Response Time 30 sec. to 90%
View More Specs

Products 1
Catalog Number Mfr. No. Detectable Analytes Price Quantity  
Catalog Number Mfr. No. Detectable Analytes Price Quantity  
18-999-136 View Documents RKI Instruments
725201RK
LEL and PPM hydrocarbons/O2 Each for $2,897.50
 
Specifications

Specifications

2 alarms per channel plus TWA and STEL alarm
±5% of full scale
30 sec. to 90%
-10° to 40°C
2.267kg
0 to 95%
CSA, UL , EPA
10.5 x 5.9 x 7 in. (26.67 x 14.98 x 17.78cm)
14° to 104°F
5 lb.
LCD
Size D batteries, 4 alkaline or Ni-Cad