missing translation for 'onlineSavingsMsg'
Learn More

Ansell RINGERS™ R840VP Light Duty Industrial Gloves, Palm Coated

The Ringers R840 combines the comfort and performance of the HyFlex 11-840 glove and the benefits of Ringers Level 1 impact TPR protection to provide the most comfortable light duty solution for warehouse & logistic industry.

Supplier:  Ansell 11840090VEND

 View more versions of this product

Catalog No. 17033221


Only null left
Explore available promotions

Description

Description

  • RINGERS Signature TPR (Thermoplastic Rubber) Unique blend of impact technology reduces the force of impact.
  • Low profile Level 1 TPR covers the full length of fingers, thumb, and back of the hand.
  • Dipped nitrile palm coating offering 2x more grip compared to previous technology.
  • PU Thumb Crotch Reinforcement (TCR) provides additional durability in a high abrasion area extending the lifespan of the glove.
  • Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear.
  • ERGOFORM™ Ergonomic gloves reduce stress on hands ensuring a fit shaped to natural hand contours that maximizes the range of motion which improves performance.
  • Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the 15-gauge nylon and spandex blend liner improving support, breathability, and range of movement resulting in optimal comfort.
Specifications

Specifications

EN 388:2016 +A1:2018, EN407:2020 , EN ISO 21420:2020, EN 388:2016, EN 407:2004, ANSI ABR 4
Nitrile
Yes
Industrial Gloves
4131AP
Unisex
Nylon, Spandex
15-gauge
200 to 275 mm
Knit
Black
Nitrile, Nylon, Spandex
9
General Handling, Packaging, Picking Parts and Accessories, Driving Fork Lifts and Vehicles, Assembly of Small Parts
Knit
Reinforced
8 to 11 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions