missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell RINGERS™ R840VP Light Duty Industrial Gloves, Palm Coated
The Ringers R840 combines the comfort and performance of the HyFlex 11-840 glove and the benefits of Ringers Level 1 impact TPR protection to provide the most comfortable light duty solution for warehouse & logistic industry.
Supplier: Ansell 11840070VEND
Description
- RINGERS Signature TPR (Thermoplastic Rubber) Unique blend of impact technology reduces the force of impact.
- Low profile Level 1 TPR covers the full length of fingers, thumb, and back of the hand.
- Dipped nitrile palm coating offering 2x more grip compared to previous technology.
- PU Thumb Crotch Reinforcement (TCR) provides additional durability in a high abrasion area extending the lifespan of the glove.
- Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear.
- ERGOFORM™ Ergonomic gloves reduce stress on hands ensuring a fit shaped to natural hand contours that maximizes the range of motion which improves performance.
- Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the 15-gauge nylon and spandex blend liner improving support, breathability, and range of movement resulting in optimal comfort.
Specifications
| EN 388:2016 +A1:2018, EN407:2020 , EN ISO 21420:2020, EN 388:2016, EN 407:2004, ANSI ABR 4 | |
| Nitrile | |
| Yes | |
| Industrial Gloves | |
| 4131AP | |
| Unisex | |
| Nylon, Spandex | |
| 15-gauge | |
| 200 to 275 mm |
| Knit | |
| Black | |
| Nitrile, Nylon, Spandex | |
| 7 | |
| General Handling, Packaging, Picking Parts and Accessories, Driving Fork Lifts and Vehicles, Assembly of Small Parts | |
| Knit | |
| Reinforced | |
| 8 to 11 in. |