Please login to your online account to display your discounted pricing

Riker Mounts


Design and construction make these highly impervious to pests.

Manufacturer: fisher science education  S17585

 View more versions of this product

Catalog No. S17585

  • / Each
 

Description & Specifications

Specifications

Product Type Riker mount
Width (English) 11.75 in.
Width (Metric) 30cm
For Use With (Application) For botanical or zoological specimens
Quantity Each
Dimensions (L x W) 16 x 11.75 in. (41 x 30cm)
Length (English) 16 in.
Length (Metric) 41cm
Product Type Riker mount