Please login to your online account to display your discounted pricing

Riker Mounts


Design and construction make these highly impervious to pests.

Manufacturer: fisher science education  17584

 View more versions of this product

Catalog No. S17584

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Width (Metric) 20cm
Width (English) 7.75 in.
Product Type Riker mount
Length (Metric) 30cm
For Use With (Application) For botanical or zoological specimens
Length (English) 11.75 in.
Dimensions (L x W) 11.75 x 7.75 in. (30 x 20cm)