Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Right-to-Know Safety-Vented™ Wash Bottles with GHS Labeling


Specially designed valve prevents pressure build-up, which eliminates potentially dangerous chemical drips; allows dispensing of wash bottle in upright or inverted position.

Manufacturer: bel-art™  F124160050EMD

 View more versions of this product

Catalog No. S05123

  • / Pack of 4 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Color Not Applicable
Chemical Label Assorted
Capacity (Metric) 500mL
Capacity (English) 16 oz.
Material LDPE
Quantity 4/Pk.
Capacity 500mL (16 oz.)