Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Right-to-Know Safety-Vented™ Wash Bottles with GHS Labeling


Specially designed valve prevents pressure build-up, which eliminates potentially dangerous chemical drips; allows dispensing of wash bottle in upright or inverted position.

Manufacturer: bel-art™  F124320008EMD

 View more versions of this product

Catalog No. S05121

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Chemical Label Isopropanol
Material LDPE
Capacity (English) 33.81 oz.
Color Yellow
Quantity 4/Pk.
Capacity 1000mL (33.81 oz.)
Capacity (Metric) 1000mL