missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Zinc Formalin Specimen Transportation System - STS™ Prefilled Specimen Containers
Transport, store and retrieve pathology specimens in a safe and cost effective manner with the Epredia™ Zinc Formalin Specimen Transportation System - STS™ Prefilled Specimen Containers.
Supplier: Epredia™ 59401ZF
Description
Closure System- Patented Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
- Nonsterile containers marked with a lot code and expiration date
- Comply with all updated federal and state OSHA requirement
- Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks
Specifications
Yes | |
Non-sterile | |
Bio-Tite Lid | |
Prefilled Container with 10% Zinc Formalin |
Polypropylene | |
40 mL, pre-filled 20 mL | |
Clear | |
168/Cs. |