missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RevSPin RS-200 Microcentrifuge
Spins 0.2, 1.5, or 2.0mL tubes from 2000 to 10,000rpm.
Manufacturer: Fisher Scientific RS200
Description
- Imbalance detection system prevents damage to samples or centrifuge
- Easy-change rotor includes 16-position 1.5/2.0mL rotor
- Four 8 x 2.0mL strip rotors are also available
- Easy-load rotor allows tubes to be loaded and unloaded in a vertical position while spinning at a 45° angle
- Forced-air ventilation assures specimens, rotor, and motor stay cool, even during extended runs
- Features a high-efficiency permanent magnet DC motor; rapid slowdown, from 10,000rpm to zero in approximately 20 seconds
- Oversized 8mm shaft will not bend from abuse or imbalance
- Automated switching circuit allows operation from 100 to 230VAC
Safety and Specifications:
- Compact, efficient rounded shape saves on bench space
- Tough, high-impact housing will not dent, rust, or chip
- Durable polycarbonate cover allows complete rotor and tube visibility
- Oversized soft rubber base efficiently absorbs vibration and noise transmitted to work surface
- Interlock switch cuts power until cover is locked in place
- Double electrically insulated construction
- Grounded power cord
- Digital timer: 60 min.
- Power requirements: 100 to 230VAC, 60Hz, 1.5A
- Dimensions: 7.5 dia. × 9 in.H (19 x 22.9cm)
- Speed selections: Off/Pulse/2000 to 10,000rpm
- RCF: 1735 to 6238
Warranty
Two years, repair or replacement
Specifications
6,238 x G | |
22.9cm | |
100/230VAC 60Hz | |
No |
9 in. | |
1.5A | |
No | |
60 min. |