missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Black Stallion™ Carbon/Aramid Fiber Gloves with Wool Insulation
$119.25 - $119.25
Specifications
Length (English) | 14 in. |
---|---|
Length (Metric) | 35.5 cm |
Size | Universal |
For Use With (Application) | Standard high temperature protection |
Liner Material | Wool |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
19-057303
|
Black Stallion™
AHS714L |
Leather |
Pair for $119.25
|
|
Specifications
14 in. | |
Universal | |
Wool |
35.5 cm | |
Standard high temperature protection |