Please login to your online account to display your discounted pricing

RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves


Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill

Manufacturer: retsch  036470235

 View more versions of this product

Catalog No. 036470235

  • / Each
 

Description & Specifications

Specifications

Cap Lid Type Conidur Hole
Material Stainless Steel
Size (English) 0.01 in.
Size (Metric) 0.50mm
For Use With (Equipment) ZM200 ultra centrifugal mil
Product Type Ring Sieve