Please login to your online account to display your discounted pricing

RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves


Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill

Manufacturer: retsch  036470239

 View more versions of this product

Catalog No. 08-418-125

  • / Each
 

Description & Specifications

Specifications

Material Stainless steel
Product Type Ring Sieve
Pore Style Trapezoid holes
Pore Size 2.00mm
Size (Metric) 2.0mm
Cap Lid Type Trapezoid hole
For Use With (Equipment) ZM200 ultra centrifugal mil