Please login to your online account to display your discounted pricing

RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves


Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill

Manufacturer: retsch  036470248*

 View more versions of this product

Catalog No. 08-418-134

  • / Each
 

Description & Specifications

Specifications

Includes Reinforced rim
Size (Metric) 0.50mm
Size (English) 0.01 in.
Cap Lid Type Conidur Hole
For Use With (Equipment) ZM200 ultra centrifugal mil
Material Stainless Steel
Product Type Ring sieve, With reinforced rim