Please login to your online account to display your discounted pricing

RETSCH ZM 200 Ultra Centrifugal Mill, Push-Fit Rotors


Manufacturer: retsch  026080042

 View more versions of this product

Catalog No. 02-60-800-42

  • / Each
 

Description & Specifications

Specifications

Type 24 tooth SS push fit
Diameter (Metric) Inner Tubing 9.9cm
Diameter (English) Inner Tubing 3.8 in.
Hertz 50/60Hz
Model ZM 100
For Use With (Equipment) Centrifugal mill
Material Stainless Steel
Max. Speed 6000 to 18000rpm

  • Accessory for use with ZM 200 Ultra Centrifugal Mill
  • Wear resistant coating