Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 14 Mesh or Greater


Stainless steel with wire gauze

Manufacturer: retsch  60150000300

 View more versions of this product

Catalog No. 08-418-06

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Mesh Material Stainless Steel
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Diameter (English) Outer 8 in.
Tyler Standard 50 Mesh
Material Stainless Steel
Certifications/Compliance ASTM E11
U.S. Standard No. 50
Depth (English) 2 in.
Depth (Metric) 5.08cm
Pore Size 300μm
Diameter (Metric) Outer 8 in.