Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 14 Mesh or Greater


Stainless steel with wire gauze

Manufacturer: retsch  60150000150

 View more versions of this product

Catalog No. 08-418-02

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Certifications/Compliance ASTM E11
Diameter (English) Outer 8 in.
Material Stainless Steel
Tyler Standard 100 Mesh
U.S. Standard No. 100
Depth (English) 2 in.
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Mesh Material Stainless Steel
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.
Pore Size 150μm