Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 14 Mesh or Greater


Stainless steel with wire gauze

Manufacturer: retsch  60150001400

 View more versions of this product

Catalog No. 08-418-15

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
U.S. Standard No. 14
Material Stainless Steel
Certifications/Compliance ASTM E11
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Diameter (English) Outer 8 in.
Tyler Standard 14 Mesh
Diameter (Metric) Outer 8 in.
Depth (Metric) 5.08cm
Mesh Material Stainless Steel
Pore Size 1.4mm
Depth (English) 2 in.