Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 14 Mesh or Greater


Stainless steel with wire gauze

Manufacturer: retsch  60150000850

 View more versions of this product

Catalog No. 08-418-12

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Certifications/Compliance ASTM E11
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Tyler Standard 20 Mesh
U.S. Standard No. 20
Pore Size 850μm
Diameter (English) Outer 8 in.
Material Stainless Steel
Mesh Material Stainless Steel
Depth (English) 2 in.
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.