Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 14 Mesh or Greater


Stainless steel with wire gauze

Manufacturer: retsch  60150000710

 View more versions of this product

Catalog No. 08-418-11

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Diameter (English) Outer 8 in.
Material Stainless Steel
Tyler Standard 25 Mesh
U.S. Standard No. 25
Mesh Material Stainless Steel
Depth (Metric) 5.08cm
Pore Size 710μm
Certifications/Compliance ASTM E11
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Depth (English) 2 in.
Diameter (Metric) Outer 8 in.